Shop All Carbide Thread Mills
Osg
Thread Mill, EXO(R), Carbide, 7/16-14
Mfr # 4100001411
Zoro # G1542703
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External Threads
- Finish - Machining EXO
- Overall Length 3 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 4100001411
- Zoro # G1542703
- Country of Origin Japan
- Category Carbide Thread Mills
Dimensions
Overall Length | 3 in |
Shank Dia. | 3/8 in |
Thread Size | 7/16"-14 |
Cutter Dia. | 0.3500 in |
Length of Cut | 0.7130 in |
Size | 7/16" |
Overall Length (mm) | 76.200 |
Overall Length (In.) | 3 |
Neck Length (In.) | 0.780 |
Neck Length | 0.7800 in |
Cutting Dia. | 0.3500" |
Shank Length | 2-1/4 in |
Cutter Dia. - Machining | 0.3500" |
Thread Length | 0.7660 in |
Description
Helical, Thread Mill, UNC, Carbide, EXO, 0.3500 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Floor Drill Press, Belt Drive, 1 1/2 hp, 240 V, 20 in Swing, 16 Speed (54ZW33)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 9/32 (C73018)
- APEX TOOL GROUP 6In Long Hex Power Bit (AM-05-6)
- DIAMABRUSH Polishing Replacement Kit, 6in., Gold, PK44 (ZPOBLD50R44)
- OSG Thread Mill, M1.2, Carbide, SS (3900496)
- OSG Thread Mill, M20,105mm L, 1.670 Cut L, 4FL (3900075)
- OSG Thread Mill, M2, Carbide, WXS (3900500)
- OSG Thread Mill, TiAlN, M10 x 1.5mm (4110001211)
- OSG Thread Mill, TiAlN, 3/4-14 (4110000511)
- OSG Thread Mill, M1.6, Carbide, SS (3900498)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4-48 (TM187-48)
- Osg Carbide Thread Mills