Shop All Carbide Thread Mills
Osg
Thread Mill, EXO(R), Carbide, 3/4-16
Mfr # 4100002311
Zoro # G3089317
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External Threads
- Finish - Machining EXO
- Thread Type Inch
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 4100002311
- Zoro # G3089317
- Country of Origin Japan
- Category Carbide Thread Mills
Dimensions
Overall Length | 4 in |
Shank Dia. | 5/8 in |
Thread Size | 3/4"-16 |
Cutter Dia. | 0.6200 in |
Length of Cut | 1.1260 in |
Size | 3/4" |
Overall Length (In.) | 4 |
Overall Length (mm) | 101.600 |
Cutting Dia. | 0.6200" |
Shank Length | 2.8440 in |
Cutter Dia. - Machining | 0.6200" |
Thread Length | 1.2500 in |
Description
Helical, Thread Mill, UNF, Carbide, EXO, 0.6200 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Bit Holder, 1/4" Drive Size, 2-3/8" L (ZM80)
- KODIAK CUTTING TOOLS .107 HSS Chucking Reamer Straight Flute Straight Shank (5473908)
- WEILER 6-1/2" Masonry Brush, 4" Trim Length, White Tampico Fill (44448)
- KNIPEX 7/16" Open-End Wrench (98 00 7/16)
- OSG Thread Mill, M20,105mm L, 1.670 Cut L, 4FL (3900075)
- OSG Thread Mill, M12, 85mm L, 1.25mm Pitch, 4FL (3900032)
- OSG Thread Mill, M1.6, Carbide, SS (3900498)
- OSG Thread Mill, #6, #8, Carbide, WXS (4120000913)
- OSG Thread Mill, M20,105mm L, 1.670 Cut L, 5FL (8304775)
- OSG Thread Mill, EXO(R), Carbide, 5/16-18 (4100001011)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (71050-C3)
- Osg Carbide Thread Mills