Shop All Carbide Thread Mills
Osg
Thread Mill, EXO(R), Carbide, 1/4-20
Mfr # 4100000811
Zoro # G3288214
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External Threads
- Finish - Machining EXO
- Overall Length 3 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 4100000811
- Zoro # G3288214
- Country of Origin Japan
- Category Carbide Thread Mills
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/4 in |
Thread Size | 1/4"-20 |
Cutter Dia. | 0.1800 in |
Length of Cut | 0.4020 in |
Size | 1/4" |
Overall Length (mm) | 76.200 |
Neck Length | 0.4500 in |
Neck Length (In.) | 0.450 |
Overall Length (In.) | 3 |
Shank Length | 2.5750 in |
Cutting Dia. | 0.1800" |
Cutter Dia. - Machining | 0.1800" |
Thread Length | 0.4260 in |
Description
Helical, Thread Mill, UNC, Carbide, EXO, 0.1800 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Diamond HS mandrel w AutoStart (HDGQA)
- VEGA Slotted 8-10 Insert Bit x 1" Tin (125F10A-TI)
- PROTO 1/4" Drift Punch (J961/2S2)
- EKLIND 8 Piece SAE Fold-Up Hex Key Set (20812)
- OSG Thread Mill, M1.6, Carbide, SS (3900498)
- OSG Thread Mill, M20,105mm L, 1.670 Cut L, 5FL (8304775)
- OSG Thread Mill, M10, 70mm L, 0.830 Cut L, 4FL (8304721)
- OSG Thread Mill, M2, Carbide, WXS (3900500)
- OSG Thread Mill, 3/8, 3 in. L, 0.578 Cut L, 3FL (4100003011)
- OSG Thread Mill, M16, 95mm L, 1.340 Cut L, 4FL (3900054)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 6-32 (TMI100-32HA)
- Osg Carbide Thread Mills