Shop All Carbide Thread Mills
Osg
Thread Mill, EXO(R), Carbide, #10-24
Mfr # 4100000411
Zoro # G2278683
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External Threads
- Finish - Machining EXO
- Thread Type Inch
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 4100000411
- Zoro # G2278683
- Country of Origin Japan
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/16 in |
Thread Size | #10-24 |
Cutter Dia. | 0.1300 in |
Length of Cut | 0.3740 in |
Neck Length (In.) | 0.440 |
Overall Length (In.) | 2-1/2 |
Neck Length | 0.4370 in |
Overall Length (mm) | 63.500 |
Size | #10 |
Cutting Dia. | 0.1300" |
Shank Length | 2.1260 in |
Cutter Dia. - Machining | 0.1300" |
Thread Length | 0.4110 in |
Description
Helical, Thread Mill, UNC, Carbide, EXO, 0.1300 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 5/16" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43913)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 9/16-18 UNJF (MS33649-6R)
- GEARWRENCH Replacement 5 Pairs of Interchangeable Tips for Internal Snap Ring Pliers 445 (447)
- DIABLO Saw Blade, 60-Tooth Fine Finish Saw Blad (D0860X)
- OSG Thread Mill, TiAlN, 3/4-14 (4110000511)
- OSG Thread Mill, TiAlN, M10 x 1.5mm (4110001211)
- OSG Thread Mill, M1.6, Carbide, SS (3900498)
- OSG Thread Mill, M2, Carbide, WXS (3900500)
- OSG Thread Mill, M20,105mm L, 1.670 Cut L, 5FL (8304775)
- OSG Thread Mill, EXO(R), Carbide, 1/2-20 (4100001711)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 8-32 (TMI115-32HA)
- Osg Carbide Thread Mills