Shop All Carbide Thread Mills
Osg
Thread Mill, EXO(R), Carbide, 1-8
Mfr # 4100002611
Zoro # G1903133
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External Threads
- Finish - Machining EXO
- Thread Type Inch
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 4100002611
- Zoro # G1903133
- Country of Origin Japan
- Category Carbide Thread Mills
Dimensions
Overall Length | 4 in |
Shank Dia. | 3/4 in |
Thread Size | 1"-8 |
Cutter Dia. | 0.7450 in |
Length of Cut | 1.6260 in |
Overall Length (In.) | 4 |
Size | #1 |
Overall Length (mm) | 101.600 |
Cutting Dia. | 0.7450" |
Shank Length | 2.3120 in |
Cutter Dia. - Machining | 0.7450" |
Thread Length | 1.6880 in |
Description
Helical, Thread Mill, UNC, Carbide, EXO, 0.7450 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #30 (C02995)
- MILWAUKEE TOOL 16 ft. Compact Wide Blade Magnetic Tape Measure (48-22-0316)
- WESTWARD Box End Wrench, 3/8x7/16 in., 8-17/64 L (5MP91)
- PROSKIT Crimpro Crimper with Insul. Terminal Die (CP-372FD27)
- OSG Thread Mill, EXO(R), Carbide, 5/16-18 (4100001011)
- OSG Thread Mill, M16, 95mm L, 1.340 Cut L, 4FL (3900054)
- OSG Thread Mill, M2, Carbide, WXS (3900500)
- OSG Thread Mill, TiAlN, M10 x 1.5mm (4110001211)
- OSG Thread Mill, M1.2, Carbide, SS (3900496)
- OSG Thread Mill, EXO(R), Carbide, 1/2-20 (4100001711)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 5/8, 11-32TPI, 1.35 Cut, TiAlN (SPTM488LA)
- Osg Threading & Turning Tools