Shop All Carbide Thread Mills
Osg
Thread Mill, #8, Carbide, WXS
Mfr # 4120001013
Zoro # G1746860
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type High Performance
- Finish - Machining WXS
- Overall Length 1.6610 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 4120001013
- Zoro # G1746860
- Country of Origin Japan
- Category Carbide Thread Mills
Dimensions
Overall Length | 1.6610 in |
Shank Dia. | 1/4 in |
Thread Size | #8-36 |
Cutter Dia. | 0.1290 in |
Length of Cut | 0.0830 in |
Length of Cut (In.) | 0.083 |
Neck Length (In.) | 0.356 |
Overall Length (In.) | 1.661 |
Size | #8 |
Cutting Dia. | 0.129" |
Cutting Dia. (In.) | 0.129 |
Neck Length | 0.3560 in |
Shank Length | 1.5780 in |
Cutter Dia. - Machining | 0.1290" |
Description
Helical, Thread Mill, UNF, Carbide, WXS, 0.1290 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Spring Clamp, Steel, 1" (XM3)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #47 (C22660)
- MALCO BHE10 Bit Holder Extension, Black (BHE10)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #6 (Drill Size 13/32") (65013)
- OSG Thread Mill, M16, 95mm L, 1.340 Cut L, 4FL (3900054)
- OSG Thread Mill, M2, Carbide, WXS (3900500)
- OSG Thread Mill, 1-1/2 or 2-11-1/2 (4110000611)
- OSG Thread Mill, M1.2, Carbide, SS (3900496)
- OSG Thread Mill, M20,105mm L, 1.670 Cut L, 5FL (8304775)
- OSG Thread Mill, EXO(R), Carbide, 1/2-20 (4100001711)
- WALTER Walter Prototyp - Thread milling cutter (H5088006-M2.5)
- Osg Carbide Thread Mills