Shop All Carbide Thread Mills
Osg
Thread Mill, 7/8", 2.000" L of Cut
Mfr # 4100004911
Zoro # G0586420
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type High Performance
- Finish - Machining EXO
- Overall Length 5 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 4100004911
- Zoro # G0586420
- Country of Origin Japan
- Category Carbide Thread Mills
Dimensions
Overall Length | 5 in |
Shank Dia. | 3/4 in |
Thread Size | 7/8"-14 |
Cutter Dia. | 0.7450 in |
Length of Cut | 2 in |
Cutting Dia. | 0.745" |
Size | 7/8" |
Shank Length | 3 in |
Cutter Dia. - Machining | 0.7450" |
Description
Helical, Thread Mill, UNF, Carbide, EXO, 0.7450 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Electronic Outside Micrometer, .0001 In./.001mm (3506-301E)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (41485)
- IRWIN 6-1/2" Woodworkers Vise (226361)
- KNIPEX 8 1/4 in End Cutting Plier Uninsulated (51 01 210)
- OSG Thread Mill, 1-1/2 or 2-11-1/2 (4110000611)
- OSG Thread Mill, EXO(R), Carbide, 1/2-20 (4100001711)
- OSG Thread Mill, TiAlN, M10 x 1.5mm (4110001211)
- OSG Thread Mill, #6, #8, Carbide, WXS (4120000913)
- OSG Thread Mill, TiAlN, 3/4-14 (4110000511)
- OSG Thread Mill, EXO(R), Carbide, 5/16-18 (4100001011)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3500", Finish - Machining: AlTiN Nano (836784-C6)
- Osg Threading & Turning Tools