Shop All Carbide Thread Mills
Osg
Thread Mill, 7/16", 0.700" L of Cut
Mfr # 4105000811
Zoro # G0586980
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type High Performance
- Finish - Machining EXO
- Overall Length 3 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 4105000811
- Zoro # G0586980
- Country of Origin Japan
- Category Carbide Thread Mills
Dimensions
Overall Length | 3 in |
Shank Dia. | 3/8 in |
Thread Size | 7/16"-20 |
Cutter Dia. | 0.3500 in |
Length of Cut | 0.7000 in |
Cutting Dia. | 0.350" |
Size | 7/16" |
Neck Length | 0.7510 in |
Shank Length | 2.3000 in |
Cutter Dia. - Machining | 0.3500" |
Description
Helical, Thread Mill, UNF, Carbide, EXO, 0.3500 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC Extension 3/4" Dr, 13" L, 1 Pieces (3013EL)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1108-150CAL)
- WIHA Drive-Loc VI ESD Safe Handle (28486)
- DEWALT 7/16" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1128)
- OSG Thread Mill, M1.6, Carbide, SS (3900498)
- OSG Thread Mill, TiAlN, 3/4-14 (4110000511)
- OSG Thread Mill, M12, 85mm L, 1.25mm Pitch, 4FL (3900032)
- OSG Thread Mill, M10, 70mm L, 0.830 Cut L, 4FL (8304721)
- OSG Thread Mill, 1-1/2 or 2-11-1/2 (4110000611)
- OSG Thread Mill, M16, 95mm L, 1.340 Cut L, 4FL (3900054)
- MICRO 100 Thread Mill Multi Point (TM-600-16X)
- Osg Carbide Thread Mills