Shop All Carbide Thread Mills
Osg
Thread Mill, 5/16, 3 in. L, 0.484 Cut L, 3FL
Mfr # 4100002911
Zoro # G9248102
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Solid
- Finish - Machining TiAlN
- Overall Length 3 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 4100002911
- Zoro # G9248102
- Country of Origin Japan
- Category Carbide Thread Mills
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/4 in |
Thread Size | 5/16"-32 |
Cutter Dia. | 1/4 in |
Length of Cut | 0.4690 in |
Cutting Dia. | 0.250" |
Cutting Dia. (In.) | 0.250 |
Length of Cut (In.) | 0.484 |
Size | 5/16 |
Overall Length (In.) | 3 |
Overall Length (mm) | 76.200 |
Shank Length | 2.5160 in |
Cutter Dia. - Machining | 1/4" |
Description
Helical, Thread Mill, UNEF, Carbide, TiAlN, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 5/32 (C47591)
- ZORO SELECT Mandrel, Coarse, 8-32, Use With 5TUW7 (5PWZ7)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #5 (44075)
- DRILL AMERICA 1/2"-82 HSS Single Flute Countersink (DEWSFC1/2-82)
- OSG Thread Mill, M1.2, Carbide, SS (3900496)
- OSG Thread Mill, #6, #8, Carbide, WXS (4120000913)
- OSG Thread Mill, EXO(R), Carbide, 5/16-18 (4100001011)
- OSG Thread Mill, M16, 95mm L, 1.340 Cut L, 4FL (3900054)
- OSG Thread Mill, 1-1/2 or 2-11-1/2 (4110000611)
- OSG Thread Mill, 3/8, 3 in. L, 0.578 Cut L, 3FL (4100003011)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #10-32, 0.6 Cut, TiAlN (TMLR139-32ELA)
- Osg Threading & Turning Tools