Shop All Carbide Thread Mills
Osg
Thread Mill, 3/8, 3 in. L, 0.578 Cut L, 3FL
Mfr # 4100003011
Zoro # G9248111
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Solid
- Finish - Machining TiAlN
- Thread Type Inch
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 4100003011
- Zoro # G9248111
- Country of Origin Japan
- Category Carbide Thread Mills
Dimensions
Overall Length | 3 in |
Shank Dia. | 5/16 in |
Thread Size | 3/8"-32 |
Cutter Dia. | 0.3100 in |
Length of Cut | 0.5630 in |
Cutting Dia. | 0.310" |
Overall Length (In.) | 3 |
Overall Length (mm) | 76.200 |
Length of Cut (In.) | 0.578 |
Size | 3/8 |
Cutting Dia. (In.) | 0.310 |
Shank Length | 2.4220 in |
Cutter Dia. - Machining | 0.3100" |
Description
Helical, Thread Mill, UNEF, Carbide, TiAlN, 0.3100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 M10X20 Zinc, Black Satin, Comp: Steel (K0116.2101X20)
- DYNABRADE Contact Arm Assembly, 5/16" dia.x3/8" W (11341)
- KNIPEX 6 1/4 in Halogen Bulb Plier Plastic Coated Handle (30 41 160)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x72in.L (EHS37572)
- OSG Thread Mill, M10, 70mm L, 0.830 Cut L, 4FL (8304721)
- OSG Thread Mill, #6, #8, Carbide, WXS (4120000913)
- OSG Thread Mill, M20,105mm L, 1.670 Cut L, 4FL (3900075)
- OSG Thread Mill, M20,105mm L, 1.670 Cut L, 5FL (8304775)
- OSG Thread Mill, M12, 85mm L, 1.25mm Pitch, 4FL (3900032)
- OSG Thread Mill, 1-1/2 or 2-11-1/2 (4110000611)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.2400", Number of Flutes: 5 (959555-C6)
- Osg Threading & Turning Tools