Shop All Carbide Thread Mills
Osg
Thread Mill, 3/4", 1.701" L of Cut
Mfr # 4100004611
Zoro # G0586630
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type High Performance
- Finish - Machining EXO
- Thread Type Inch
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 4100004611
- Zoro # G0586630
- Country of Origin Japan
- Category Carbide Thread Mills
Dimensions
Overall Length | 4 in |
Shank Dia. | 5/8 in |
Thread Size | 3/4"-10 |
Cutter Dia. | 0.6200 in |
Length of Cut | 1.7010 in |
Size | 3/4" |
Cutting Dia. | 0.620" |
Shank Length | 2.2990 in |
Cutter Dia. - Machining | 0.6200" |
Description
Helical, Thread Mill, UNC, Carbide, EXO, 0.6200 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Brush, Set W/Holders 230V (42498)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1-1/8" (80613)
- IRWIN 12 in. X 2-1/2 in. D F Clamp Set 600 lb (IRHT83240)
- STARRETT 4-1/8" Synthetic Diamond Grit Hole Saw (KD0418-N)
- OSG Thread Mill, 1-1/2 or 2-11-1/2 (4110000611)
- OSG Thread Mill, M2, Carbide, WXS (3900500)
- OSG Thread Mill, #6, #8, Carbide, WXS (4120000913)
- OSG Thread Mill, TiAlN, 3/4-14 (4110000511)
- OSG Thread Mill, TiAlN, M10 x 1.5mm (4110001211)
- OSG Thread Mill, M1.6, Carbide, SS (3900498)
- GARANT Master TM UNF Thread Mill, 7/16-20 Thread Size, TiAlN Coated (139727 7/16-20)
- Osg Carbide Thread Mills