Shop All Carbide Thread Mills
Osg
Thread Mill, 3/4", 1.689" L of Cut
Mfr # 4100004711
Zoro # G0586682
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type High Performance
- Finish - Machining EXO
- Overall Length 4-1/2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 4100004711
- Zoro # G0586682
- Country of Origin Japan
- Category Carbide Thread Mills
Dimensions
Overall Length | 4-1/2 in |
Shank Dia. | 5/8 in |
Thread Size | 3/4"-16 |
Cutter Dia. | 0.6200 in |
Length of Cut | 1.6890 in |
Size | 3/4" |
Cutting Dia. | 0.620" |
Shank Length | 2.8110 in |
Cutter Dia. - Machining | 0.6200" |
Description
Helical, Thread Mill, UNF, Carbide, EXO, 0.6200 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1792832)
- GAMPAK Sigma Engineered Solutions ProConnex 3/8 in. D Zinc-Plated Steel 1 Hole Strap , 3PK (47919)
- WESTWARD Silver/Deming Drill, 11/16, HSS, 118 Deg (4UM70)
- HUCK MANUFACTURING Hand Riveter (HK-150A)
- OSG Thread Mill, M1.2, Carbide, SS (3900496)
- OSG Thread Mill, 3/8, 3 in. L, 0.578 Cut L, 3FL (4100003011)
- OSG Thread Mill, EXO(R), Carbide, 5/16-18 (4100001011)
- OSG Thread Mill, M10, 70mm L, 0.830 Cut L, 4FL (8304721)
- OSG Thread Mill, M20,105mm L, 1.670 Cut L, 5FL (8304775)
- OSG Thread Mill, TiAlN, M10 x 1.5mm (4110001211)
- WALTER Solid carbide orbital thread mills TC630-M6-A0F-WB10TJ (TC630-M6-A0F-WB10TJ)
- Osg Carbide Thread Mills