Shop All Carbide Thread Mills
Osg
Thread Mill, #3, #4, Carbide, WXS
Mfr # 4120000613
Zoro # G1746906
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type High Performance
- Finish - Machining WXS
- Overall Length 1.6610 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 4120000613
- Zoro # G1746906
- Country of Origin Japan
- Category Carbide Thread Mills
Dimensions
Overall Length | 1.6610 in |
Shank Dia. | 1/4 in |
Thread Size | #3, #4-48 |
Cutter Dia. | 0.0740 in |
Length of Cut | 0.0630 in |
Cutting Dia. (In.) | 0.074 |
Overall Length (In.) | 1.661 |
Size | #3, #4 |
Cutting Dia. | 0.074" |
Neck Length | 0.2190 in |
Length of Cut (In.) | 0.063 |
Neck Length (In.) | 0.219 |
Shank Length | 1.5980 in |
Cutter Dia. - Machining | 0.0740" |
Description
Helical, Thread Mill, UNF, Carbide, WXS, 0.0740 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Long Neck Ball Nose End Mill R0.25 X 0.5mm 2FL AE-LNBD-H (3056148)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-30-15-M8-E-70)
- GEDORE Engineer Ball Pein Hammer, 2 lb. (8601 2)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L662)
- OSG Thread Mill, TiAlN, 3/4-14 (4110000511)
- OSG Thread Mill, TiAlN, M10 x 1.5mm (4110001211)
- OSG Thread Mill, M12, 85mm L, 1.25mm Pitch, 4FL (3900032)
- OSG Thread Mill, M20,105mm L, 1.670 Cut L, 5FL (8304775)
- OSG Thread Mill, EXO(R), Carbide, 1/2-20 (4100001711)
- OSG Thread Mill, EXO(R), Carbide, 5/16-18 (4100001011)
- MELIN TOOL CO Carbide Un Thread Mill 0.300 X 19/32 (TM-1/8-27NPT-H)
- Osg Carbide Thread Mills