Shop All Extension Taps
Osg
Thread Forming Tap Modified Bottoming, 0 Flutes
Mfr # 1635567527
Zoro # G0218528
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 6.50mm
- Tap Thread Size M6-0.75
- Tap Chamfer Modified Bottoming
- Tap Style Thread Forming
- Tap Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1635567527
- Zoro # G0218528
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 6.50mm |
Tap Thread Size | M6-0.75 |
Tap Dimension Type | Metric |
Tap Size | M6 |
Overall Length | 150.00mm |
Thread Length | 31.80mm |
Pitch Diameter Limit | D7 |
Square Size | 4.80 mm |
Tap Length Standard | DIN |
55% Thread Drill Size | 0.2252 in |
65% Thread Drill Size | 0.2232 in |
Shank Length | 119.60 mm |
75% Thread Drill Size | 0.2232 in |
Thread Size | M6x0.75 |
Description
Extension Tap, Thread Size M6x0.75, Metric Fine, Overall Length 150.00 mm, Cobalt, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 39/64 (C17037)
- KETT TOOL Eccentric Bearing Assembly 40-24 (40-24)
- PANAVISE 2-1/4" Open Vise Head (304)
- INSIZE Electronic Depth Gage (2141-201A)
- OSG Spiral Point Tap Plug, 3 Flutes (1764601)
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, Oxide (1769101)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103800)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (1765601)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottoming, UNC, 3 Flutes, Oxide (1767901)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295001)
- REGAL CUTTING TOOLS #5-40 H2 2 Flt. Plug Spiral Point Extension Tap - 4" (091375AS)
- Osg Extension Taps