Shop All Extension Taps
Osg
Thread Forming Tap Modified Bottoming, 0 Flutes
Mfr # 1635550525
Zoro # G0218491
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.90mm
- Tap Thread Size M5-0.50
- Tap Chamfer Modified Bottoming
- Tap Style Thread Forming
- Tap Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1635550525
- Zoro # G0218491
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 4.90mm |
Tap Thread Size | M5-0.50 |
Tap Dimension Type | Metric |
Tap Size | M5 |
Overall Length | 100.00mm |
Thread Length | 31.80mm |
Pitch Diameter Limit | D5 |
75% Thread Drill Size | #15 |
Thread Size | M5x0.5 |
55% Thread Drill Size | #14 |
Square Size | 3.80 mm |
65% Thread Drill Size | #15 |
Tap Length Standard | DIN |
Shank Length | 74.80 mm |
Description
Extension Tap, Thread Size M5x0.5, Metric Fine, Overall Length 100.00 mm, Cobalt, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw, Bi-Metal, 2-1/2 in. (29VU25)
- MAYHEW STEEL PRODUCTS PUNCH HOLLOW 3/8" (MY50505)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 4 1/4 in L (41215)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Standard Hand Tap Metric (5510956)
- OSG Spiral Flute Tap, #6-32, Plug, UNC, 3 Flutes, Oxide (1766501)
- OSG Spiral Flute Tap, 5/8"-11, Plug, UNC, 4 Flutes, Bright (1299200)
- OSG Straight Flute Hand Tap, Plug, 4 (1293401)
- OSG Thread Forming Tap, 3/8"-24, Modified Bottoming, V (1625538427)
- OSG Spiral Point Tap Plug, 3 Flutes (1765001)
- OSG Spiral Point Tap, Plug 3 Flutes (1764901)
- GARANT HSS-E-PM Through Hole Machine Tap, 1/2-13 Tap Thread Size, AlTix Coated (133360 1/2-13)
- Osg Taps