Shop All Extension Taps
Osg
Thread Forming Tap Modified Bottoming, 0 Flutes
Mfr # 1635550257
Zoro # G0218482
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.90mm
- Tap Thread Size M5-0.80
- Tap Chamfer Modified Bottoming
- Tap Style Thread Forming
- Tap Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1635550257
- Zoro # G0218482
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 4.90mm |
Tap Thread Size | M5-0.80 |
Tap Dimension Type | Metric |
Tap Size | M5 |
Overall Length | 150.00mm |
Thread Length | 31.80mm |
Pitch Diameter Limit | D7 |
Square Size | 3.80 mm |
75% Thread Drill Size | 4.30 mm |
65% Thread Drill Size | 4.30 mm |
Thread Size | M5x0.8 |
55% Thread Drill Size | 4.40 mm |
Tap Length Standard | DIN |
Shank Length | 124.80 mm |
Description
Extension Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 150.00 mm, Cobalt, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Pin Punch, 4mm x 145mm (000310004)
- ASSENMACHER SPECIALTY TOOLS Spring Clamp Pliers (SCP2014)
- WRIGHT TOOL Striking Face Box Wrench 12 Pt 45deg Off (1964)
- DEWALT Drop-in Anchor Setting Tool, 5/16" dia. (09342-PWR)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (1653502908)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes (1653502108)
- OSG Thread Forming Tap, #8-32, Modified Bottoming, V (1625583225)
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, Oxide (1769101)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes (1653501708)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 4 Flutes, Oxide (1769301)
- REGAL CUTTING TOOLS #10-32 H3 4 Flt. Plug Extension Tap - 6" SS (015323AS)
- Osg Taps