Shop All Extension Taps
Osg
Thread Forming Tap Modified Bottoming, 0 Flutes
Mfr # 1635545526
Zoro # G0218458
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4.5-0.75
- Shank Dia. 4.90mm
- Tap Style Thread Forming
- Tap Chamfer Modified Bottoming
- Tap Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1635545526
- Zoro # G0218458
- Country of Origin Japan
- Category Extension Taps
Dimensions
Tap Thread Size | M4.5-0.75 |
Shank Dia. | 4.90mm |
Tap Dimension Type | Metric |
Tap Size | M4.5 |
Overall Length | 120.00mm |
Thread Length | 28.70mm |
Pitch Diameter Limit | D6 |
65% Thread Drill Size | #24 |
55% Thread Drill Size | 5/32 in |
Shank Length | 94.80 mm |
Square Size | 3.80 mm |
Tap Length Standard | DIN |
Thread Size | M4.5x0.75 |
75% Thread Drill Size | #24 |
Description
Extension Tap, Thread Size M4.5x0.75, Metric Coarse, Overall Length 120.00 mm, Cobalt, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Hydraulic Flaring Tool Kit (KTI70082)
- HHIP #40 NMTB ER-16 Collet Chuck-Drawbar End (3900-5088)
- WIHA Precision Screwdriver Set, Sl/Ph, 7 pcs. (26092)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75XT018AA2)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652002708)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes (1294301)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103801)
- OSG Spiral Flute Tap, 1/4"-20, Plug, UNC, 3 Flutes, Bright (1297800)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes (1653002708)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1293601)
- HOLEX HSS-E Through Hole Machine Tap, 1/4-28 Tap Thread Size, TiN Coated (133425 1/4-28)
- Osg Extension Taps