Shop All Extension Taps
Osg
Thread Forming Tap Modified Bottoming, 0 Flutes
Mfr # 1635520121
Zoro # G0218738
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M20-1.50
- Shank Dia. 14.30mm
- Tap Chamfer Modified Bottoming
- Tap Style Thread Forming
- Tap Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1635520121
- Zoro # G0218738
- Country of Origin Japan
- Category Extension Taps
Dimensions
Tap Thread Size | M20-1.50 |
Shank Dia. | 14.30mm |
Tap Dimension Type | Metric |
Tap Size | M20 |
Overall Length | 180.00mm |
Thread Length | 31.80mm |
Pitch Diameter Limit | D11 |
Tap Length Standard | DIN |
Thread Size | M20x1.5 |
75% Thread Drill Size | 18.75 mm |
65% Thread Drill Size | 18.75 mm |
55% Thread Drill Size | 18.90 mm |
Square Size | 12.40 mm |
Shank Length | 118.20 mm |
Description
Extension Tap, Thread Size M20x1.5, Metric Fine, Overall Length 180.00 mm, Cobalt, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 5/8" x 6' Red End® Flat Reading Wood Rule (066FN)
- STAHLWILLE TOOLS Plastic hammer d.32 mm 320 g (70160032)
- PALMGREN Drill Press Guard, 2-1/8" Max (9615025)
- OTC Extra Legs, Steel, For Use With 5MG42 (1109)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652009108)
- OSG Spiral Flute Tap, 3/8"-16, Bottoming, UNC, 3 Flutes, Bright (1298700)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625551227)
- OSG Spiral Flute Tap, 1/4"-28, Plug, UNF, 3 Flutes, Bright (1298200)
- OSG Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, Bright (1297000)
- OSG Spiral Flute Tap, 5/8"-11, Bottoming, UNC, 4 Flutes, Bright (1299300)
- OSG Spiral Flute Tap, M12-1.75, Modified Bottoming, Metric Coarse, V (1652006708)
- Osg Taps