Shop All Extension Taps
Osg
Thread Forming Tap Modified Bottoming, 0 Flutes
Mfr # 1635516121
Zoro # G0218659
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 12.20mm
- Tap Thread Size M16-1.50
- Tap Chamfer Modified Bottoming
- Tap Style Thread Forming
- Tap Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1635516121
- Zoro # G0218659
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 12.20mm |
Tap Thread Size | M16-1.50 |
Tap Dimension Type | Metric |
Tap Size | M16 |
Overall Length | 150.00mm |
Thread Length | 31.80mm |
Pitch Diameter Limit | D11 |
55% Thread Drill Size | 14.90 mm |
75% Thread Drill Size | 14.70 mm |
Thread Size | M16x1.5 |
65% Thread Drill Size | 14.70 mm |
Tap Length Standard | DIN |
Square Size | 9.10 mm |
Shank Length | 96.00 mm |
Description
Extension Tap, Thread Size M16x1.5, Metric Fine, Overall Length 150.00 mm, Cobalt, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x1/4" Pilots for Counterbore (DEWPIL3/8X1/4)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Metr (31-18MM)
- KNIPEX 7 1/2 in Cable Stripper 1-9/64 in (16 30 135 SB)
- VEGA Impact Socket TW, 3/8 Sq Dr 9/16 12pt (29161-DT)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295001)
- OSG Spiral Point Tap, Plug 3 Flutes (1765501)
- OSG Spiral Point Tap, Plug, 3 (1765301)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625583255)
- OSG Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes (1295400)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes (1764401)
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, Oxide (1769101)
- Osg Extension Taps