Shop All Extension Taps
Osg
Thread Forming Tap Modified Bottoming, 0 Flutes
Mfr # 1635514222
Zoro # G0218710
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-2.00
- Shank Dia. 10.90mm
- Tap Chamfer Modified Bottoming
- Tap Style Thread Forming
- Tap Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1635514222
- Zoro # G0218710
- Country of Origin Japan
- Category Extension Taps
Dimensions
Tap Thread Size | M14-2.00 |
Shank Dia. | 10.90mm |
Tap Dimension Type | Metric |
Tap Size | M14 |
Overall Length | 150.00mm |
Thread Length | 31.80mm |
Pitch Diameter Limit | D12 |
55% Thread Drill Size | 12.50 mm |
Thread Size | M14x2 |
Shank Length | 98.90 mm |
75% Thread Drill Size | 31/64 in |
65% Thread Drill Size | 31/64 in |
Square Size | 8.10 mm |
Tap Length Standard | DIN |
Description
Extension Tap, Thread Size M14x2, Metric Coarse, Overall Length 150.00 mm, Cobalt, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"-20 HSS Plug Hand Tap (DWTST9/16-20P)
- PROTO Socket Bit 1/2 in Dr, 7 3/16 in L, Chrome (J54415/8XL)
- ARROW FASTENER T25 Heavy-Duty Wire and Cable Staple Gun (T25-4H)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 3/4 CHECK NUT BLK (MT604A)
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes (1295801)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295001)
- OSG Spiral Point Tap, M14-1.25, Plug, Metric Fine, 4 Flutes (1653006908)
- OSG Spiral Point Tap, M5-0.8, Plug, Metric Coarse, 3 Flutes (1111800401)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625564025)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625551427)
- GREENFIELD THREADING Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (384529)
- Osg Taps