Shop All Extension Taps
Osg
Thread Forming Tap Modified Bottoming, 0 Flutes
Mfr # 1635512721
Zoro # G0218327
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Shank Dia. 9.30mm
- Tap Chamfer Modified Bottoming
- Tap Style Thread Forming
- Tap Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1635512721
- Zoro # G0218327
- Country of Origin Japan
- Category Extension Taps
Dimensions
Tap Thread Size | M12-1.75 |
Shank Dia. | 9.30mm |
Tap Dimension Type | Metric |
Tap Size | M12 |
Overall Length | 150.00mm |
Thread Length | 28.70mm |
Pitch Diameter Limit | D11 |
Tap Length Standard | DIN |
65% Thread Drill Size | 10.50 mm |
Shank Length | 100.90 mm |
75% Thread Drill Size | 10.50 mm |
Thread Size | M12x1.75 |
55% Thread Drill Size | 27/64 in |
Square Size | 6.90 mm |
Description
Extension Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 150.00 mm, Cobalt, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-400 AF with C-45 IW)
- BOSCH Impact Driver Bits, Phillips(R), #2, PK10 (ITPH22B)
- SOG Folding Knife, Spear Point, Blk, 3-7/16 In (FF25-CP)
- HHIP High Precision Steel 990 Piece Pin Gage Library MO- .011-1.000 in. (4101-0060)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1653503708)
- OSG Straight Flute Hand Tap, 5/16"-18, Plug, 4 Flutes, UNC (1290601)
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 0 Flutes, V (1652503308)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (1295301)
- OSG Spiral Point Tap, Plug, 2 (2103600)
- OSG Spiral Point Tap, 3/4"-10, Plug, UNC, 3 Flutes (1653504908)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1292001)
- Osg Extension Taps