Shop All Extension Taps
Osg
Thread Forming Tap Modified Bottoming, 0 Flutes
Mfr # 1635512520
Zoro # G0218701
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.30mm
- Tap Thread Size M12-1.25
- Tap Chamfer Modified Bottoming
- Tap Style Thread Forming
- Tap Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1635512520
- Zoro # G0218701
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 9.30mm |
Tap Thread Size | M12-1.25 |
Tap Dimension Type | Metric |
Tap Size | M12 |
Overall Length | 150.00mm |
Thread Length | 31.80mm |
Pitch Diameter Limit | D10 |
75% Thread Drill Size | 0.4307 in |
Thread Size | M12x1.25 |
65% Thread Drill Size | 0.4307 in |
Square Size | 6.90 mm |
Tap Length Standard | DIN |
Shank Length | 100.90 mm |
Description
Extension Tap, Thread Size M12x1.25, Metric Fine, Overall Length 150.00 mm, Cobalt, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Socket Tray, Red, Plastic (12013)
- GEARED2GOLF FORTUNE Shear Sharp Blade Sharpener (GE288312)
- ONSRUD 1/2" Three Flute Routing End Mill Square 4"L (AMC704602)
- BOSCH Torque Wrench, 50-250 Ft. Lbs. (7378)
- OSG Spiral Point Tap Plug, 3 Flutes (1764801)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 4 Flutes, Oxide (1769301)
- OSG Thread Forming Tap, 1/2"-13, Modified Bottoming, V (1625512328)
- OSG Spiral Point Tap, M12-1.5, Plug, Metric Fine, 3 Flutes (1653006508)
- OSG Spiral Flute Tap, 1/4"-20, Plug, UNC, 3 Flutes, Bright (1297800)
- OSG Spiral Point Tap, M10-1.25, Plug, Metric Fine, 3 Flutes (1653004908)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, UNC, 3 Flutes, Oxide (1766701)
- Osg Extension Taps