Shop All Extension Taps
Osg
Thread Forming Tap Modified Bottoming, 0 Flutes
Mfr # 1635510129
Zoro # G0218272
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.25
- Shank Dia. 9.70mm
- Tap Chamfer Modified Bottoming
- Tap Style Thread Forming
- Tap Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1635510129
- Zoro # G0218272
- Country of Origin Japan
- Category Extension Taps
Dimensions
Tap Thread Size | M10-1.25 |
Shank Dia. | 9.70mm |
Tap Dimension Type | Metric |
Tap Size | M10 |
Overall Length | 120.00mm |
Thread Length | 28.70mm |
Pitch Diameter Limit | D9 |
Shank Length | 81.00 mm |
75% Thread Drill Size | 8.90 mm |
Square Size | 7.20 mm |
Thread Size | M10x1.25 |
Tap Length Standard | DIN |
65% Thread Drill Size | 8.90 mm |
55% Thread Drill Size | 9.10 mm |
Description
Extension Tap, Thread Size M10x1.25, Metric Fine, Overall Length 120.00 mm, Cobalt, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Diehead, Cmpl, 11R11/2 Hs/Ss Npt (20933)
- VIM PRODUCTS VIM Tools MORTORQ Super Driver 3/8 in. Drive. (MTS02)
- HHIP 1/4-28UNF 2A Thread Ring Gage Set Go-Nogo (4101-0322)
- CENTURY DRILL & TOOL 1/4" Diamond Hole Saw (05572)
- OSG Straight Flute Hand Tap, 5/16"-18, Plug, 4 Flutes, UNC (1290601)
- OSG Thread Forming Tap, #8-32, Modified Bottoming, V (1625583225)
- OSG Spiral Point Tap, Plug, 3 (1295300)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1768701)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes (1653002708)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103800)
- GARANT HSS-E-PM Blind Hole Machine Tap, 1/2-13 Tap Thread Size, AlTix Coated (137870 1/2-13)
- Osg Taps