Shop All Extension Taps
Osg
Thread Forming Tap Modified Bottoming, 0 Flutes
Mfr # 1625578128
Zoro # G0218193
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.697"
- Tap Thread Size 7/8"-14
- Tap Chamfer Modified Bottoming
- Tap Style Thread Forming
- Tap Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1625578128
- Zoro # G0218193
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 0.697" |
Tap Thread Size | 7/8"-14 |
Tap Dimension Type | Inch |
Tap Size | 7/8" |
Overall Length | 7.090" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H8 |
Thread Size | 7/8"-14 |
Tap Length Standard | DIN |
55% Thread Drill Size | 20.90 mm |
Square Size | 0.5230 in |
Shank Length | 4 27/64 in |
75% Thread Drill Size | 20.40 mm |
65% Thread Drill Size | 13/16 in |
Description
Extension Tap, Thread Size 7/8 In.-14, UNF, Overall Length 7 5/64 in, Cobalt, V, Right Hand, 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 8mm 6 Point 50mm Z-series 3/8 Sq. Drive (3010MZ.50-8)
- ALLPAX Spanner Wrench, 1-5/8" L x5" W x1-1/2" H (AX1430)
- BOSCH Impact Driver Bits, Torx(TM), T20, T25, T30 (ITDETV2503)
- WESTWARD Combination Wrench, 1-3/4", SAE, Satin (54RY97)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes (1653501708)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1293201)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625538627)
- OSG Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, Bright (1297000)
- OSG Spiral Point Tap Plug, 3 Flutes (1764601)
- OSG Spiral Point Tap, Plug 3 Flutes (1764901)
- OSG Spiral Point Tap Plug, 3 Flutes (1653501308)
- Osg Taps