Shop All Extension Taps
Osg
Thread Forming Tap Modified Bottoming, 0 Flutes
Mfr # 1625551127
Zoro # G0217782
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-18
- Tap Style Thread Forming
- Tap Chamfer Modified Bottoming
- Tap Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1625551127
- Zoro # G0217782
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Overall Length | 4.330" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H7 |
Square Size | 0.2380 in |
Thread Size | 5/16"-18 |
65% Thread Drill Size | 17/64 in |
Shank Length | 2 15/16 in |
55% Thread Drill Size | I |
Tap Length Standard | DIN |
75% Thread Drill Size | F |
Description
Extension Tap, Thread Size 5/16 In.-18, UNC, Overall Length 4 21/64 in, Cobalt, V, Right Hand, 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7" CORINOX Needle File for Stainless - Hand Shape, Cut 2 (15213)
- THE PENCIL GRIP Stainless Steel Ruler, 18 inch, PK6 (158)
- HHIP 3/4" Hex Drawbar Hammer/Wrench (3129-0010)
- NAVAC BreakFree Power Tube Bender Kit, 118 Max OD (NTB7L)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625591827)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295000)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (144101)
- OSG Spiral Point Tap, Plug 3 Flutes (1653501508)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes (1111800701)
- OSG Spiral Point Tap, 1/4"-28, Plug, UNF, 2 Flutes (1293901)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295001)
- Osg Taps