Shop All Extension Taps
Osg
Thread Forming Tap Modified Bottoming, 0 Flutes
Mfr # 1625534127
Zoro # G0218080
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Thread Size 3/4"-10
- Tap Chamfer Modified Bottoming
- Tap Style Thread Forming
- Tap Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1625534127
- Zoro # G0218080
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 3/4"-10 |
Tap Dimension Type | Inch |
Tap Size | 3/4" |
Overall Length | 7.090" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H7 |
75% Thread Drill Size | 16.50 mm |
Thread Size | 3/4"-10 |
Tap Length Standard | DIN |
65% Thread Drill Size | 16.90 mm |
Shank Length | 4 21/32 in |
55% Thread Drill Size | 17.20 mm |
Square Size | 0.4420 in |
Description
Extension Tap, Thread Size 3/4 In.-10, UNC, Overall Length 7 5/64 in, Cobalt, V, Right Hand, 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap, Plug, 4 (1449)
- SMITHS Sharpener Hand Held (50185)
- J.W. WINCO GN300.1-63-5/16X18-SW Adjustable Lever Stainless Steel (5TA07K)
- BOSCH 5PK 3 36TPI MTl Blade (T118G)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (22933)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625583255)
- OSG Spiral Point Tap, M12-1, Plug, Metric Fine, 3 Flutes (1653006108)
- OSG Spiral Point Tap, Plug 3 Flutes (1653501908)
- OSG Spiral Point Tap, 1/4"-28, Plug, UNF, 2 Flutes (1293901)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635561028)
- NORTH AMERICAN TOOL 15673 Ext Taps (15673)
- Osg Extension Taps