Shop All Extension Taps
Osg
Thread Forming Tap Modified Bottoming, 0 Flutes
Mfr # 1625518208
Zoro # G0218038
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-8
- Shank Dia. 0.800"
- Tap Style Thread Forming
- Tap Chamfer Modified Bottoming
- Tap Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1625518208
- Zoro # G0218038
- Country of Origin Japan
- Category Extension Taps
Dimensions
Tap Thread Size | 1"-8 |
Shank Dia. | 0.800" |
Tap Dimension Type | Inch |
Tap Size | 1" |
Overall Length | 7.090" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H8 |
55% Thread Drill Size | 29/32 in |
Shank Length | 4 1/16 in |
Tap Length Standard | DIN |
65% Thread Drill Size | 57/64 in |
Thread Size | 1"-8 |
75% Thread Drill Size | 22.25 mm |
Square Size | 0.6000 in |
Description
Extension Tap, Thread Size 1 In.-8, UNC, Overall Length 7 5/64 in, Cobalt, V, Right Hand, 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking C-Clamp, 18", 7-1/2Cap, 9-1/2Throat (18DR)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 1/4 (16W801)
- BONDHUS 1/2" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43916)
- DRILL AMERICA 1/4"-60 HSS 3 Flute Center Reamer (DEWCSK1/4-60)
- OSG Spiral Point Tap Plug, 3 Flutes (1765001)
- OSG Spiral Point Tap, Plug 3 Flutes (1653502508)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1768701)
- OSG Spiral Flute Tap, 7/16"-14, Modified Bottoming, UNC, 3 Flutes, Oxide (1768901)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes (1295200)
- OSG Spiral Point Tap, M10-1.25, Plug, Metric Fine, 3 Flutes (1653004908)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103800)
- Osg Taps