Shop All Extension Taps
Osg
Thread Forming Tap Modified Bottoming, 0 Flutes
Mfr # 1625512227
Zoro # G0217609
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #12-24
- Shank Dia. 0.220"
- Tap Chamfer Modified Bottoming
- Tap Style Thread Forming
- Tap Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1625512227
- Zoro # G0217609
- Country of Origin Japan
- Category Extension Taps
Dimensions
Tap Thread Size | #12-24 |
Shank Dia. | 0.220" |
Tap Dimension Type | Inch |
Tap Size | #12 |
Overall Length | 3.940" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H7 |
55% Thread Drill Size | 1.60 mm |
75% Thread Drill Size | 4.45 mm |
65% Thread Drill Size | 4.60 mm |
Tap Length Standard | DIN |
Thread Size | #12-24 |
Shank Length | 2 13/16 in |
Square Size | 0.1650 in |
Description
Extension Tap, Thread Size #12-24, UNC, Overall Length 3 15/16 in, Cobalt, V, Right Hand, 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #20 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO20)
- SANDS LEVEL & TOOL CO Clear Redwood Float w/Wood H, 12" x 5 (SL529)
- MILWAUKEE TOOL 15 pc. SAE Flex Head Ratcheting Combination Wrench Set (48-22-9413)
- JET Jsg-6Sa, Open Stand Only For 6In. X 48In (708566)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1293201)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103800)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1293801)
- OSG Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, Bright (1297200)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (1765601)
- OSG Spiral Flute Tap, 7/16"-14, Modified Bottoming, UNC, 3 Flutes, Oxide (1768901)
- REGAL CUTTING TOOLS 3/8-16 H3 4 Flt. Plug Extension Tap - 8" SS (015069AS)
- Osg Extension Taps