Shop All Extension Taps
Osg
Thread Forming Tap Modified Bottoming, 0 Flutes
Mfr # 1625510256
Zoro # G0217590
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Chamfer Modified Bottoming
- Tap Style Thread Forming
- Tap Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1625510256
- Zoro # G0217590
- Country of Origin Japan
- Category Extension Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 5.910" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H6 |
Tap Length Standard | DIN |
Shank Length | 4 15/16 in |
65% Thread Drill Size | 4.45 mm |
55% Thread Drill Size | 4.52 mm |
Thread Size | #10-32 |
75% Thread Drill Size | 4.40 mm |
Square Size | 0.1520 in |
Description
Extension Tap, Thread Size #10-32, UNF, Overall Length 5 29/32 in, Cobalt, V, Right Hand, 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Moil Point Chisel, Shank Type Jumbo, 18" L (9001-297-18)
- FACOM Open End Wrench, Satin, 18x19mm, 9-27/32 in (FM-31.18X19)
- SUPERIOR PARTS Rafter Belt Hook (Aluminum) for Nail Guns with 3/8 Inch NPT Air Fitting (GH1)
- CLEVELAND Countersink, 2" L, HSS, Center Reamer (C46211)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1294901)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes (1653502108)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes (1111800701)
- OSG Spiral Point Tap, M22-2.5, Plug, Metric Coarse, 3 Flutes (1653009108)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103801)
- OSG Spiral Point Tap Plug, 3 Flutes (1764801)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625583255)
- Osg Taps