Shop All Thread Forming Taps
Osg
Thread Forming Tap, M8-1.25, Plug, V, 0 Flutes
Mfr # 1635081249
Zoro # G0216863
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Tap Chamfer Plug
- Tap Finish V
- Number of Flutes 0
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1635081249
- Zoro # G0216863
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M8-1.25 |
Tap Dimension Type | Metric |
Thread Length | 35.00mm |
Shank Dia. | 8.10mm |
Overall Length | 90.00mm |
Pitch Diameter Limit | D9 |
Tap Size | M8 |
Tap Length Standard | DIN |
75% Thread Drill Size | 17/64 in |
55% Thread Drill Size | 0.2965 in |
Thread Size | M8x1.25 |
65% Thread Drill Size | 0.2732 in |
Square Size | 6.05 mm |
Shank Length | 55.00 mm |
Description
Thread Forming Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 90.00 mm, Cobalt, TiCN, Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 17/64 in, Thread Limit D9, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFC CABLE SYSTEMS AFC Cable Systems 5601-22-AFC 0.38 in. x 25 ft. Reduced Flex Wall Aluminum Conduit (568046)
- CRAFTSMAN Sockets, 1/2" Drive 12 Point 27mm Deep S (CMMT12087)
- ZORO SELECT Chucking Reamer, 0.2510 In, 6 Flute, Cobalt (1433-0.251)
- MAKITA Socket Adapter, SAE (A-99378)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (2865600)
- OSG Thread Forming Tap, M6-1.00, Bottoming, Oxide, 0 Flutes (1410103701)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (2864800)
- OSG Thread Forming Tap, 5/16"-24, Bottoming, Bright, 0 Flutes (2866400)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105105)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102800)
- DRILLCO 3/8-16, HSS BOTTOMING TAP - 2000 (20A124CB)
- Osg Thread Forming Taps