Shop All Thread Forming Taps
Osg
Thread Forming Tap, M8-1.25, Plug, TiN, 0 Flutes
Mfr # 1410104605
Zoro # G9269285
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Tap Chamfer Plug
- Tap Finish TiN
- Number of Flutes 0
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1410104605
- Zoro # G9269285
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M8-1.25 |
Tap Dimension Type | Metric |
Pitch Diameter Limit | D5 |
Thread Length | 29.00mm |
Shank Dia. | 8.10mm |
Tap Size | M8 |
Overall Length | 69.00mm |
65% Thread Drill Size | 7.45 mm |
75% Thread Drill Size | L |
Square Size | 6.05 mm |
Thread Size | M8x1.25 |
55% Thread Drill Size | 19/64 in |
Shank Length | 40.40 mm |
Description
Thread Forming Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 69.00 mm, Cobalt, TiN, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size L, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digimatic Caliper 600Mm (500-501-10)
- MILWAUKEE TOOL 2/0 Copper U Style Die (49-16-U02AC)
- IRWIN Tinners Snip, Straight and Wide Curve, 12 3/4 in, Hot Drop Forged Steel Jaw (22012)
- IDEAL Kinetic T-Strip, 8-16 Awg Str (45-718)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102600)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiCN, 0 Flutes (1400135308)
- OSG Thread Forming Tap, 1/4"-20, Plug, Oxide, 0 Flutes (1400127101)
- OSG Thread Forming Tap, #1-72, Bottoming, Bright, 0 Flutes (1400101800)
- OSG Thread Forming Tap, 1/4"-28, Plug, V, 0 Flutes (1625014846)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (1405009308)
- YMW TAPS Thread Forming Tap, M6-1.00, TiCN (386889)
- Osg Thread Forming Taps