Shop All Thread Forming Taps
Osg
Thread Forming Tap, M8-1.25, Plug, TiCN, 0 Flutes
Mfr # 1410104708
Zoro # G9269337
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Tap Chamfer Plug
- Tap Finish TiCN
- Number of Flutes 0
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1410104708
- Zoro # G9269337
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M8-1.25 |
Pitch Diameter Limit | D9 |
Overall Length | 69.00mm |
Tap Size | M8 |
Thread Length | 29.00mm |
Shank Dia. | 8.10mm |
Tap Dimension Type | Metric |
Square Size | 6.05 mm |
75% Thread Drill Size | L |
Thread Size | M8x1.25 |
65% Thread Drill Size | 7.45 mm |
55% Thread Drill Size | 19/64 in |
Shank Length | 40.40 mm |
Description
Thread Forming Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 69.00 mm, Cobalt, TiCN, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size L, Thread Limit D9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Repl Kit, T-Handle O-Ring (RK11350)
- RIDGID K-400 115V, 3/8 X 50 C31Iw (26993)
- ZORO SELECT Chipping Hammer, Cone & Chisel (19N775)
- PROTO 1/2 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points (J5444-TT)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (2868300)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110605)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiCN, 0 Flutes (2866608)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (2866200)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiCN, 0 Flutes (1410100108)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, Bright, 0 Flutes (2867600)
- DRILLCO 5/8-18, CARBON PLUG TAPS - 2000C (20C140FP)
- Osg Thread Forming Taps