Shop All Thread Forming Taps
Osg
Thread Forming Tap, M8-1.25, Plug, Bright, 0 Flutes
Mfr # 1410104600
Zoro # G9269267
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1410104600
- Zoro # G9269267
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M8-1.25 |
Thread Length | 29.00mm |
Tap Dimension Type | Metric |
Overall Length | 69.00mm |
Tap Size | M8 |
Shank Dia. | 8.10mm |
Pitch Diameter Limit | D5 |
Square Size | 6.05 mm |
65% Thread Drill Size | 7.45 mm |
75% Thread Drill Size | L |
Shank Length | 40.40 mm |
Thread Size | M8x1.25 |
55% Thread Drill Size | 19/64 in |
Description
Thread Forming Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 69.00 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size L, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 9 pcs (48-22-2913)
- BIG HORN 6 Inch Engineers Square (19058)
- MAGNET SOURCE Magnetic ToolMat 12.5"L x 6.75"W x .25 (07077)
- PROTO 1/2 in Drive Phillips Socket Bit SAE #3 Tip, 2 5/32 in L (J5403)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, TiN, 0 Flutes (2867605)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105708)
- OSG Thread Forming Tap, 1/2"-13, Plug, Bright, 0 Flutes (1400143900)
- OSG Thread Forming Tap, #0-80, Bottoming, Bright, 0 Flutes (1400100300)
- OSG Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes (1410103208)
- OSG Thread Forming Tap, M12-1.75, Bottoming, Oxide, 0 Flutes (1410105401)
- OSG Thread Forming Tap, 5/8"-18, Plug, V, 0 Flutes (1625058840)
- Osg Thread Forming Taps