Shop All Thread Forming Taps
Osg
Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes
Mfr # 1410104405
Zoro # G3670554
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Thread Length 29.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1410104405
- Zoro # G3670554
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M8-1.25 |
Thread Length | 29.00mm |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 2-23/32" |
Pitch Diameter Limit | D9 |
Shank Dia. | 6.00mm |
Square Size | 6.05 mm |
75% Thread Drill Size | L |
Thread Size | M8x1.25 |
55% Thread Drill Size | 19/64 in |
65% Thread Drill Size | 7.45 mm |
Shank Length | 40.40 mm |
Description
Thread Forming Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 69.00 mm, Cobalt, TiN, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size L, Thread Limit D5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Insulated Slotted Screwdriver 1/8 in Round (1YXJ9)
- STARRETT Micrometer Ratchet Stop Only, 440 Series (PT19803)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 10937 (10937)
- RIDGID Compact Threading Machine, 1/2 to 2in NPT (300 Compact)
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1400120808)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiN, 0 Flutes (1400135005)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400106008)
- OSG Thread Forming Tap, #6-32, Plug, TiN, 0 Flutes (1400111605)
- OSG Thread Forming Tap, #2-56, Bottoming, TiN, 0 Flutes (1400102505)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiN, 0 Flutes (1410100005)
- CENTURY DRILL & TOOL Tap 3/8-24 NF Plug (95108)
- Osg Taps