Shop All Thread Forming Taps
Osg
Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes
Mfr # 2868900
Zoro # G3625081
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Pitch Diameter Limit D9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2868900
- Zoro # G3625081
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M8-1.25 |
Pitch Diameter Limit | D9 |
Overall Length | 69.00mm |
Thread Length | 29.00mm |
Tap Size | M8 |
Tap Dimension Type | Metric |
Shank Dia. | 8.10mm |
55% Thread Drill Size | 7.10 mm |
65% Thread Drill Size | I |
Thread Size | M8x1.25 |
Square Size | 0.2380 in |
Shank Length | 1 19/32 in |
75% Thread Drill Size | H |
Description
Thread Forming Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Milling Cutter, C, 4T, RH, 2-1/2in L (74084)
- EAZYPOWER Plug Tap, 8mm x 1.25mm (82561)
- HYDE Utility Knife Utility, 7 in L (42075)
- CRAFTSMAN Flexclaw(R) Pickup Tool (CMMT14112)
- OSG Thread Forming Tap, #2-56, Modified Bottoming, TiCN, 0 Flutes (1626000208)
- OSG Thread Forming Tap, 5/16"-18, Plug, Bright, 0 Flutes (1400131400)
- OSG Thread Forming Tap, 7/16"-20, Bottoming, Oxide, 0 Flutes (1400141301)
- OSG Thread Forming Tap, #4-40, Modified Bottoming, TiCN, 0 Flutes (1625004403)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1405000208)
- OSG Thread Forming Tap, #6-32, Bottoming, Oxide, 0 Flutes (1400110901)
- OSG Thread Forming Tap, M5-0.80, Modified Bottoming, TiCN, 0 Flutes (1636000508)
- Osg Thread Forming Taps