Shop All Thread Forming Taps
Osg
Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes
Mfr # 1410104400
Zoro # G3630706
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1410104400
- Zoro # G3630706
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M8-1.25 |
Pitch Diameter Limit | D9 |
Shank Dia. | 6.00mm |
Thread Length | 29.00mm |
Overall Length | 69.00mm |
Tap Dimension Type | Metric |
Tap Size | M8 |
75% Thread Drill Size | L |
Thread Size | M8x1.25 |
Shank Length | 40.40 mm |
Square Size | 6.05 mm |
65% Thread Drill Size | 7.45 mm |
55% Thread Drill Size | 19/64 in |
Description
Thread Forming Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 69.00 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size L, Thread Limit D5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 9/32 (54060)
- ZORO SELECT Chucking Reamer, 22mm, 8 Flute, HSS (13H756)
- SAW TRAX Panel Express (PE)
- DYNABRADE Pneumatic Finishing Sander, 0.15 HP (58502)
- OSG Thread Forming Tap, 1/4"-28, Modified Bottoming, TiCN, 0 Flutes (1625014286)
- OSG Thread Forming Tap, #4-40, Bottoming, Oxide, 0 Flutes (1400105701)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400142000)
- OSG Thread Forming Tap, 1-1/2"-8, Modified Bottoming, V, 0 Flutes (1605011288)
- OSG Thread Forming Tap, #10-24, Plug, Oxide, 0 Flutes (1400119001)
- OSG Thread Forming Tap, #4-40, Modified Bottoming, TiCN, 0 Flutes (1626000308)
- OSG Thread Forming Tap, M2-0.40, Bottoming, TiN, 0 Flutes (1410100605)
- Osg Taps