Shop All Thread Forming Taps
Osg
Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes
Mfr # 1410104300
Zoro # G9269224
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1410104300
- Zoro # G9269224
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M8-1.25 |
Shank Dia. | 8.10mm |
Tap Dimension Type | Metric |
Pitch Diameter Limit | D9 |
Tap Size | M8 |
Thread Length | 29.00mm |
Overall Length | 69.00mm |
Shank Length | 40.40 mm |
65% Thread Drill Size | 7.45 mm |
75% Thread Drill Size | L |
Square Size | 6.05 mm |
Thread Size | M8x1.25 |
55% Thread Drill Size | 19/64 in |
Description
Thread Forming Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 69.00 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size L, Thread Limit D9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 1/4" Cobalt High Speed Steel Drill Bit (3016016)
- ZORO SELECT Chucking Reamer, C, 6 Flute, HSS (11V444)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39504CLB144420)
- TEKTON 45-Degree Bent Pick (1/8 Inch x 3 Inch) (PNH21102)
- OSG Thread Forming Tap, M12-1.50, Plug, V, 0 Flutes (1635012141)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 3 Flutes (1400120600)
- OSG Thread Forming Tap, #10-24, Bottoming, TiCN, 0 Flutes (1405005408)
- OSG Thread Forming Tap, #10-24, Bottoming, Bright, 0 Flutes (2865400)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (2868300)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (2868900)
- DRILLCO 5/8-11, NITRO PLUG TAP - 2000N (20N140CP)
- Osg Thread Forming Taps