Shop All Thread Forming Taps
Osg
Thread Forming Tap, M7-1.00, Bottoming, V, 0 Flutes
Mfr # 1615070118
Zoro # G0215107
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M7-1.00
- Tap Chamfer Bottoming
- Tap Finish V
- Number of Flutes 0
- List Number 16150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1615070118
- Zoro # G0215107
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M7-1.00 |
Shank Dia. | 8.10mm |
Tap Dimension Type | Metric |
Pitch Diameter Limit | D8 |
Thread Length | 28.70mm |
Overall Length | 80.00mm |
Tap Size | M7 |
75% Thread Drill Size | 6.50 mm |
Thread Size | M7x1 |
Shank Length | 50.00 mm |
Tap Length Standard | DIN |
65% Thread Drill Size | F |
Square Size | 6.05 mm |
55% Thread Drill Size | G |
Description
Thread Forming Tap, Thread Size M7x1, Metric Coarse, Overall Length 80.00 mm, Cobalt, TiCN, Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 6.50 mm, Thread Limit D8, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1112)
- GREENLEE Greenlee Portable Blower (590)
- WESTWARD 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (53YV06)
- OK INDUSTRIES 4 in Adjustable Wire Stripper 18 to 28 AWG (ST-550)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, Bright, 0 Flutes (2867600)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (2868300)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1400126108)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (2866200)
- OSG Thread Forming Tap, M14-1.50, Plug, V, 0 Flutes (1635014541)
- OSG Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (1410104205)
- ARCONIC Rn-1 Thread/Sert Kit Steel (M39314)
- Osg Thread Forming Taps