Shop All Thread Forming Taps
Osg
Thread Forming Tap, M6-1.00, Plug, Oxide, 0 Flutes
Mfr # 1410104101
Zoro # G9269154
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Tap Chamfer Plug
- Tap Finish Oxide
- Number of Flutes 0
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1410104101
- Zoro # G9269154
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M6-1.00 |
Tap Dimension Type | Metric |
Overall Length | 64.00mm |
Pitch Diameter Limit | D8 |
Thread Length | 25.00mm |
Tap Size | M6 |
Shank Dia. | 6.50mm |
65% Thread Drill Size | 7/32 in |
75% Thread Drill Size | 5.50 mm |
Thread Size | M6x1 |
Shank Length | 37.60 mm |
55% Thread Drill Size | #2 |
Square Size | 4.85 mm |
Description
Thread Forming Tap, Thread Size M6x1, Metric Coarse, Overall Length 63.00 mm, Cobalt, Black Oxide, Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 4", 8", 8", 12" Bar Clamp Set, Drop Forged Steel Handle and 5 1/2 in Throat Depth (11116)
- VIM PRODUCTS 8-Piece 8 in. Ignition Wrench Set (V18)
- PROTO Satin Open-End Wrench - 5/8" x 3/4" (J3031)
- TEKTON 1/2 Inch Drive x E20 External Star Impact Socket (SID22420)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400136600)
- OSG Thread Forming Tap, #0-80, Bottoming, Oxide, 0 Flutes (1400100101)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1400126608)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (1400120400)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiN, 0 Flutes (1400135005)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiN, 0 Flutes (2868305)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5510241)
- Osg Taps