Shop All Thread Forming Taps
Osg
Thread Forming Tap, M6-1.00, Plug, Oxide, 0 Flutes
Mfr # 1410104001
Zoro # G9269111
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Tap Chamfer Plug
- Tap Finish Oxide
- Number of Flutes 0
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1410104001
- Zoro # G9269111
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M6-1.00 |
Thread Length | 25.00mm |
Shank Dia. | 6.50mm |
Tap Size | M6 |
Tap Dimension Type | Metric |
Pitch Diameter Limit | D5 |
Overall Length | 64.00mm |
Thread Size | M6x1 |
55% Thread Drill Size | #2 |
75% Thread Drill Size | 5.50 mm |
65% Thread Drill Size | 7/32 in |
Square Size | 4.85 mm |
Shank Length | 37.60 mm |
Description
Thread Forming Tap, Thread Size M6x1, Metric Coarse, Overall Length 63.00 mm, Cobalt, Black Oxide, Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanical Jaw Puller, 13 ton, 2 or 3 Jaws (23MD31)
- LENOX Band Saw Blade, 11 ft. 1 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (52273D2B113380)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Uncoated (18936)
- MILWAUKEE TOOL MX Handheld Core Drill Kit, Rotary Hammer (MXF301-2CP, 2912-22)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (1400120300)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (1400126605)
- OSG Thread Forming Tap, M8-1.25, Plug, Bright, 0 Flutes (1410104700)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1605014204)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1625014206)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110605)
- OSG Thread Forming Tap, M6-1.00, Bottoming, Oxide, 3 Flutes (1410103801)
- Osg Thread Forming Taps