Shop All Thread Forming Taps
Osg
Thread Forming Tap, M6-1.00, Modified Bottoming, TiCN, 0 Flutes
Mfr # 1615006018
Zoro # G9248827
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Tap Chamfer Modified Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1615006018
- Zoro # G9248827
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M6-1.00 |
Tap Dimension Type | Metric |
Pitch Diameter Limit | D8 |
Tap Size | M6 |
Overall Length | 80.00mm |
Shank Dia. | 6.50mm |
Thread Length | 25.00mm |
Thread Size | M6x1 |
Shank Length | 50.00 mm |
Tap Length Standard | DIN |
75% Thread Drill Size | 5.50 mm |
65% Thread Drill Size | 7/32 in |
55% Thread Drill Size | #2 |
Square Size | 4.85 mm |
Description
Thread Forming Tap, Thread Size M6x1, Metric Coarse, Overall Length 80.00 mm, Cobalt, TiCN, Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D8, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 5 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (D275-5)
- PROTO 1/16" Super-Duty Punch Pin (J48116)
- PACIFIC HANDY CUTTER Safety Blades w/Dispenser, PK100 (SPD-017)
- LINK #10 HSS Se .192 X 15/32 Drill 7/16 X 2 Body 1/4 X 5/8 Shank Tin Coat (55-TN-192)
- OSG Thread Forming Tap, M12-1.50, Plug, V, 0 Flutes (1635012141)
- OSG Thread Forming Tap, #2-56, Modified Bottoming, TiCN, 0 Flutes (1626000208)
- OSG Thread Forming Tap, M24-3.00, Modified Bottoming, TiCN, 0 Flutes (1636001508)
- OSG Thread Forming Tap, M4-0.70, Plug, TiCN, 0 Flutes (1410102908)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (2865805)
- OSG Thread Forming Tap, #0-80, Bottoming, Bright, 0 Flutes (1400100700)
- DRILLCO 7/8-9, HSS BOTTOMING TAP - 2000 (20A156CB)
- Osg Taps