Shop All Thread Forming Taps
Osg
Thread Forming Tap, M6-1.00, Bottoming, TiN, 0 Flutes
Mfr # 1410103905
Zoro # G3633244
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Pitch Diameter Limit D8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1410103905
- Zoro # G3633244
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M6-1.00 |
Pitch Diameter Limit | D8 |
Shank Dia. | 5.00mm |
Overall Length | 2-1/2" |
Tap Size | M6 |
Tap Dimension Type | Metric |
Thread Length | 25.40mm |
75% Thread Drill Size | 5.50 mm |
Square Size | 4.85 mm |
Shank Length | 37.00 mm |
Thread Size | M6x1 |
55% Thread Drill Size | #2 |
65% Thread Drill Size | 7/32 in |
Description
Thread Forming Tap, Thread Size M6x1, Metric Coarse, Overall Length 63.00 mm, Cobalt, TiN, Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORE & WRIGHT Spring Divider 200mm/8" (508)
- RAMSET Powder Actuated Gun, Semi Auto, 27 Caliber (COBRA)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L640)
- INSIZE Machinist Square, 12 x 8" Sz (4707-300)
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1405005708)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, TiN, 0 Flutes (2867605)
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1400120408)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1405000008)
- OSG Thread Forming Tap, #8-32, Plug, Bright, 0 Flutes (1400115800)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (2866200)
- WALTER Walter Prototyp - Advance (7427640)
- Osg Taps