Shop All Thread Forming Taps
Osg
Thread Forming Tap, M6-1.00, Bottoming, TiN, 0 Flutes
Mfr # 1410103605
Zoro # G9269057
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- List Number 14101
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1410103605
- Zoro # G9269057
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M6-1.00 |
Thread Length | 25.00mm |
Pitch Diameter Limit | D5 |
Overall Length | 64.00mm |
Tap Dimension Type | Metric |
Tap Size | M6 |
Shank Dia. | 6.50mm |
Thread Size | M6x1 |
75% Thread Drill Size | 5.50 mm |
Square Size | 4.85 mm |
55% Thread Drill Size | #2 |
65% Thread Drill Size | 7/32 in |
Shank Length | 37.60 mm |
Description
Thread Forming Tap, Thread Size M6x1, Metric Coarse, Overall Length 63.00 mm, Cobalt, TiN, Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/2 in Drive Socket Extra Deep Socket, Oiled (5530-1PK)
- LEATHERMAN Sidekick Multi-Tool (831429)
- BON TOOL Bon 22-538 Fresno Trowel, Spring 36" X 5" Rnd End (22-538)
- BSC PREFERRED 114x712 Auger Bit (DAG1150)
- OSG Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes (2868508)
- OSG Thread Forming Tap, M12-1.25, Modified Bottoming, TiCN, 0 Flutes (1615012250)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126600)
- OSG Thread Forming Tap, #4-48, Bottoming, TiCN, 0 Flutes (1400106808)
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (1400120605)
- OSG Thread Forming Tap, #5-40, Bottoming, TiN, 0 Flutes (1400107905)
- OSG Thread Forming Tap, M2.5-0.45, Bottoming, Bright, 0 Flutes (1410100900)
- Osg Thread Forming Taps