Shop All Thread Forming Taps
Osg
Thread Forming Tap, M6-1.00, Bottoming, TiCN, 0 Flutes
Mfr # 1415002608
Zoro # G3704023
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1415002608
- Zoro # G3704023
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M6-1.00 |
Overall Length | 64.00mm |
Thread Length | 25.00mm |
Pitch Diameter Limit | D8 |
Tap Dimension Type | Metric |
Tap Size | M6 |
Shank Dia. | 4.85mm |
Thread Size | M6x1 |
65% Thread Drill Size | 7/32 in |
Square Size | 4.85 mm |
Shank Length | 36.90 mm |
55% Thread Drill Size | #2 |
75% Thread Drill Size | 5.50 mm |
Description
Thread Forming Tap, Thread Size M6x1, Metric Coarse, Overall Length 63.00 mm, VC-10, TiCN, Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Alum Hand Knob, 5/16"-18 Thru (43309)
- CRAFTSMAN Sockets, 1/2" Drive 3/8" 12 Point SAE De (CMMT99177)
- URREA 2" NPT pipe threader die head (850-2)
- KIPP Adjustable Handle Size: 3, M08X20, Plastic, Black RAL 7021, Comp: Steel (K0269.3081X20)
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (2865605)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110605)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400104900)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (2868900)
- OSG Thread Forming Tap, M14-1.50, Plug, V, 0 Flutes (1635014541)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1400110808)
- WIDIA Thread Forming Tap, M6-1.00, Plug, Bright, 2 Flutes (17087)
- Osg Taps