Shop All Thread Forming Taps
Osg
Thread Forming Tap, M6-1.00, Bottoming, TiCN, 0 Flutes
Mfr # 1410109208
Zoro # G9269766
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Shank Dia. 6.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1410109208
- Zoro # G9269766
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M6-1.00 |
Shank Dia. | 6.50mm |
Tap Size | M6 |
Thread Length | 25.00mm |
Pitch Diameter Limit | D7 |
Overall Length | 64.00mm |
Tap Dimension Type | Metric |
Square Size | 4.85 mm |
Thread Size | M6x1 |
Shank Length | 37.00 mm |
75% Thread Drill Size | 5.50 mm |
65% Thread Drill Size | 7/32 in |
55% Thread Drill Size | #2 |
Description
Thread Forming Tap, Thread Size M6x1, Metric Coarse, Overall Length 63.00 mm, Cobalt, TiCN, Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 3/4 Super Duty Air Impact Wrench 1,100 Ft.-lbs. Torque (261*****##*)
- CRESCENT NICHOLSON 10" Flat Double Cut Bastard File - Carded (21868NN)
- KALIBUR Kalibur K6VGN 6 in. NEEDLE NOSE PLIER - VISE GRIP STYLE (K6VGN)
- TEKTON Mini Long Nose Pliers (PMN11001)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105505)
- OSG Thread Forming Tap, #3-48, Bottoming, Bright, 0 Flutes (1400103800)
- OSG Thread Forming Tap, M8-1.25, Plug, Bright, 0 Flutes (1410104700)
- OSG Thread Forming Tap, #0-80, Bottoming, Oxide, 0 Flutes (1400100101)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (1410102500)
- OSG Thread Forming Tap, 3/8"-24, Bottoming, TiCN, 0 Flutes (1400136808)
- OSG Thread Forming Tap, #5-40, Bottoming, Bright, 0 Flutes (1400107700)
- Osg Taps