Shop All Thread Forming Taps
Osg
Thread Forming Tap, M6-1.00, Bottoming, Oxide, 3 Flutes
Mfr # 1410103801
Zoro # G3641495
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Tap Chamfer Bottoming
- Tap Finish Oxide
- Number of Flutes 3
- Tap Size M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1410103801
- Zoro # G3641495
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M6-1.00 |
Tap Size | M6 |
Shank Dia. | 4.85mm |
Thread Length | 25.00mm |
Overall Length | 64.00mm |
Pitch Diameter Limit | D8 |
Tap Dimension Type | Metric |
Thread Size | M6x1 |
65% Thread Drill Size | 7/32 in |
Square Size | 4.85 mm |
55% Thread Drill Size | #2 |
75% Thread Drill Size | 5.50 mm |
Shank Length | 37.00 mm |
Description
Thread Forming Tap, Thread Size M6x1, Metric Coarse, Overall Length 63.00 mm, Cobalt, Black Oxide, Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX S-Style Wrench Set, Metric, 5 pcs. (9940M)
- RIDGID Cover, Top 1224 (26477)
- MAKITA Oki-Mak 4195663 Knob Switch 9553Nb (419566-3)
- ESTWING 4lbs Axe with Fiberglass Handle, 36" (EAX-436F)
- OSG Thread Forming Tap, 1/2"-20, Plug, V, 0 Flutes (1625012248)
- OSG Thread Forming Tap, #10-32, Plug, V, 0 Flutes (1625010346)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105708)
- OSG Thread Forming Tap, #2-56, Modified Bottoming, TiCN, 0 Flutes (1626000208)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400104900)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiCN, 0 Flutes (1400135308)
- DRILLCO 3/8-24, NITRO TAPER TAP - 2000N (20N124FT)
- Osg Taps