Shop All Thread Forming Taps
Osg
Thread Forming Tap, M6-1.00, Bottoming, Oxide, 0 Flutes
Mfr # 1410103701
Zoro # G9667777
original price:
$11.95
8% off
new price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Tap Chamfer Bottoming
- Tap Finish Oxide
- Number of Flutes 0
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1410103701
- Zoro # G9667777
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M6-1.00 |
Tap Dimension Type | Metric |
Thread Length | 25.00mm |
Pitch Diameter Limit | D8 |
Overall Length | 64.00mm |
Tap Size | M6 |
Shank Dia. | 6.50mm |
Thread Size | M6x1 |
65% Thread Drill Size | 7/32 in |
55% Thread Drill Size | #2 |
75% Thread Drill Size | 5.50 mm |
Shank Length | 37.60 mm |
Square Size | 4.85 mm |
Description
Thread Forming Tap, Thread Size M6x1, Metric Coarse, Overall Length 63.00 mm, Cobalt, Black Oxide, Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QIC TOOLS 12in Glue Line Rip Saw Blades 1in Bore (CS4.12.1.36)
- WESTWARD 3/8" Drive, Metric 16mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR7)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- MILWAUKEE TOOL M18 6Tool Kit, M18 XC5.0 Batt, MultiTool (2696-26, 48-11-1850, 2626-20)
- OSG Thread Forming Tap, #12-28, Bottoming, TiN, 0 Flutes (1400123805)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126400)
- OSG Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes (1410106000)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 2 Flutes (1400105305)
- OSG Thread Forming Tap, #8-32, Bottoming, TiCN, 0 Flutes (1400114708)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1400126108)
- WIDIA Thread Forming Tap, M6-1.00, Bottoming, TiN, 0 Flutes (19951)
- Osg Thread Forming Taps