Shop All Thread Forming Taps
Osg
Thread Forming Tap, M5-0.80, Plug, Oxide, 0 Flutes
Mfr # 1410103501
Zoro # G9667786
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Tap Chamfer Plug
- Tap Finish Oxide
- Number of Flutes 0
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1410103501
- Zoro # G9667786
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M5-0.80 |
Thread Length | 22.00mm |
Pitch Diameter Limit | D7 |
Shank Dia. | 5.00mm |
Tap Dimension Type | Metric |
Overall Length | 60.00mm |
Tap Size | M5 |
Shank Length | 37.80 mm |
75% Thread Drill Size | 4.60 mm |
Thread Size | M5x0.8 |
55% Thread Drill Size | #13 |
65% Thread Drill Size | 4.65 mm |
Square Size | 3.86 mm |
Description
Thread Forming Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 60.00 mm, Cobalt, Black Oxide, Right Hand, Thread Length 9.00 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit D7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-102)
- CENTURY DRILL & TOOL Screw Extractor 6 PC Set CD (73414)
- MALCO MALCOMBO10 1/4 in. Impact Hex Driver, PK 4 (MALCOMBO10)
- VERMONT AMERICAN CT 1/8X5/16 Straight 1F 1/4S (23100)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400142500)
- OSG Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes (1410103208)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1626001908)
- OSG Thread Forming Tap, 1/2"-13, Bottoming, Oxide, 0 Flutes (1400143501)
- OSG Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes (2868508)
- OSG Thread Forming Tap, 1/4"-28, Plug, Bright, 0 Flutes (1400129200)
- OSG Thread Forming Tap, #0-80, Bottoming, TiN, 0 Flutes (1400100205)
- Osg Taps