Shop All Thread Forming Taps
Osg
Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes
Mfr # 2868508
Zoro # G3597876
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2868508
- Zoro # G3597876
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M5-0.80 |
Shank Dia. | 5.00mm |
Pitch Diameter Limit | D7 |
Tap Size | M5 |
Thread Length | 22.00mm |
Tap Dimension Type | Metric |
Overall Length | 60.00mm |
Square Size | 0.1520 in |
75% Thread Drill Size | 4.20 mm |
65% Thread Drill Size | 4.30 mm |
Thread Size | M5x0.8 |
55% Thread Drill Size | 4.40 mm |
Shank Length | 1 1/2 in |
Description
Thread Forming Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 2 3/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 4.20 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (ARM-187-5)
- CENTURY DRILL & TOOL Impact Star Screwdriver Bit, T27, 2in, 10Pk (70027)
- SIMONDS Knife File, American, Triangular, Bastard (78501600)
- LINK HANDLES Rake Handle, 54", 15/16", Tapered, 5/8" (66491GRA)
- OSG Thread Forming Tap, #10-24, Bottoming, Bright, 0 Flutes (2865400)
- OSG Thread Forming Tap, 3/8"-16, Plug, TiCN, 0 Flutes (1400136608)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (1400126105)
- OSG Thread Forming Tap, 5/16"-24, Bottoming, V, 0 Flutes (1605056217)
- OSG Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (2865205)
- OSG Thread Forming Tap, M10-1.25, Bottoming, TiCN, 0 Flutes (1415004908)
- OSG Thread Forming Tap, 1-1/2"-8, Modified Bottoming, V, 0 Flutes (1605011288)
- Osg Thread Forming Taps