Shop All Thread Forming Taps
Osg
Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes
Mfr # 1415002308
Zoro # G3661095
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Shank Dia. 3.93mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1415002308
- Zoro # G3661095
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M5-0.80 |
Shank Dia. | 3.93mm |
Pitch Diameter Limit | D7 |
Overall Length | 60.00mm |
Thread Length | 22.00mm |
Tap Size | M5 |
Tap Dimension Type | Metric |
Thread Size | M5x0.8 |
Shank Length | 37.20 mm |
55% Thread Drill Size | #13 |
Square Size | 3.86 mm |
65% Thread Drill Size | 4.65 mm |
75% Thread Drill Size | 4.60 mm |
Description
Thread Forming Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 60.00 mm, VC-10, TiCN, Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit D7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Blower, Electric Powered, 240V AC, Fixed Temp. Setting, 1,200 W Watt, Loop Handle (AH-302)
- CASE CUTLERY Knife, Black Synthetic Ridgeback Hunter (00362)
- WESTWARD Bolt Cutters, Steel, 14 in, Center Cut (493V64)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #55 (C18108)
- OSG Thread Forming Tap, 5/16"-24, Bottoming, Bright, 0 Flutes (2866400)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110605)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 3 Flutes (1400126405)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400104900)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiCN, 0 Flutes (1410100108)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 3 Flutes (1400120600)
- CLEVELAND Thread Forming Tap, #10-24, Bottoming, Bright, 0 Flutes (C59252)
- Osg Thread Forming Taps